!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WIRE STRIPPER,8-1/4IN

WIRE STRIPPER,8-1/4IN

MILBAR

WIRE STRIPPER,8-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRE STRIPPER,8-1/4IN

WIRE STRIPPER,8-1/4IN

MILBAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $44.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG40AW36
  • Mfr. Model # 46E
  • UNSPSC # 27111510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Technical Specs

  • Item Wire Stripper
  • Stripping Capacity- Stranded Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG
  • For Wire/Cable Type Solid Wire, Stranded Wire
  • Insulated No
  • Application Crimping, Cutting, Stripping
  • Body Material Steel
  • Features Precision-ground stripping stations
  • Grip Style Standard Cushion
  • Minimum Wire/Cable Diameter 22 ga
  • Standards ASME B107.500-2010
  • Tool Functions Crimp, Cut
  • Maximum Stripping Capacity - Solid Wire 10 AWG
  • Minimum Stripping Capacity - Stranded Wire 22 AWG
  • Stripping Capacity - Solid Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG
  • Type Electrical Wire Strippers
  • Cutting Capacities 10 to 24 (Screw), 10 to 32 (Screw), 4 to 40 (Screw), 5 to 40 (Screw), 6 to 32 (Screw), 8 to 32 (Screw)
  • Adjustment Mechanism None
  • Blade Material Steel
  • Connectors Crimped Insulated Connectors, Noninsulated Connectors
  • Gauges Crimped 22 to 10 AWG (Insulated), 22 to 10 AWG (Noninsulated), 7 to 8 mm (Noninsulated)
  • Maximum Wire/Cable Diameter 10 ga
  • Overall Length 8 1/4 in
  • Tether Ready No
  • Minimum Stripping Capacity - Solid Wire 22 AWG
  • Maximum Stripping Capacity - Stranded Wire 10 AWG

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list