!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WIRE SPOOL CART,43 X16 X22 IN,4 SPINDLES

WIRE SPOOL CART,43 X16 X22 IN,4 SPINDLES

GARDNER BENDER

WIRE SPOOL CART,43 X16 X22 IN,4 SPINDLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRE SPOOL CART,43 X16 X22 IN,4 SPINDLES

WIRE SPOOL CART,43 X16 X22 IN,4 SPINDLES

GARDNER BENDER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $387.51 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15V949
  • Mfr. Model # WSP-140
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.55 lbs

Technical Specs

  • Item Wire Spool Cart and Caddy
  • Number of Spindles 4
  • Frame Finish Powder Coated
  • Axle-Mounted Wheel/Tread Material Rubber
  • Non-Marking Axle-Mounted Wheels No
  • Colour Red
  • For Surface Type Concrete
  • Handle Type Continuous Frame Flow-Back
  • Includes Foot Assist Without Foot Assist
  • Includes Load Protector Without Load Protector
  • Includes Wheel Fenders Without Wheel Fenders
  • Overall Height 43"
  • Load Capacity 300 lbs.
  • Frame Material Steel
  • Axle-Mounted Wheel Type Semipneumatic
  • Brake Type No Caster Brake
  • Assembled Yes
  • Features Transport And Dispense Reels Of Building Wire, Coaxial And Multi-Conductor Cables
  • Handle Height 43 in
  • Includes 15V947 Hand Caddy
  • Includes Lever Pushoff Without Lever Pushoff
  • Includes Stair Climber Without Stair Climber
  • Overall Depth 22"
  • Overall Width 16"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list