WIRE SHELF, 48 X 18 IN, 5 SHELVES, SPLIT SLEEVE, 800 LB LOAD CAPACITY, DRY, NSF, 5 PK
WIRE SHELF, 48 X 18 IN, 5 SHELVES, SPLIT SLEEVE, 800 LB LOAD CAPACITY, DRY, NSF, 5 PK
METRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This wire shelf measures 48 inch width x 18 inch depth and is grey with a chrome finish/coating. It includes sleeves, wedges and it is made out of steel. In addition, it has five shelves, a 800-pound load capacity. This wire shelf meets the standards for ISO 9001-9002.
Technical Specs
Item Wire Shelf
Finish Chrome
Material Steel
Overall Depth 18 in
Includes Sleeves, Wedges
Lip Height 1/4 in
Mounting Hardware Required Mounting Hardware Required
Number of Pieces 5
Recommended Environments Dry
Shelf Depth 18 in
Standards ISO 9001-9002
Colour Grey
Load Capacity 800 lb
NSF Certified NSF Certified
Overall Width 48 in
Includes Mounting Hardware Mounting Hardware Included
Lip Type Stationary
Mounting Location Bottom, Middle, Top
Number of Shelves 5
Shelf Adjustment Type Split Sleeve
Shelf Width 48 in
Country of Origin Varies
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$53.23
/ EACH
Related Products
METRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$44.07
/ EACH
METRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$52.24
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.31
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.27
/ EACH