!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WIRE SECURITY CART,CHROME,51X28X69 IN

WIRE SECURITY CART,CHROME,51X28X69 IN

METRO

WIRE SECURITY CART,CHROME,51X28X69 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRE SECURITY CART,CHROME,51X28X69 IN

WIRE SECURITY CART,CHROME,51X28X69 IN

METRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,535.13 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MPWSEC55LCQ
  • Mfr. Model # SEC55LCQ
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 192.71 lbs

Technical Specs

  • Item Wire Security Cart with Adjustable Shelves
  • Shelf Construction Wire
  • Door Style Double Hinged Door
  • Shelf Adjustability Adjustable
  • Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake
  • Caster Wheel Type Standard
  • Caster Brake Type Side Pedal Brake
  • Handle Type No Handle
  • Material Steel
  • Material Properties Antimicrobial
  • Overall Length 50 1/2 in
  • Shelf Length 48 in
  • Mesh Size 2 in x 2 in
  • Includes Bottom Shelf and Aluminum Dolly With Wraparound Bumper
  • Overall LxWxH 50-1/2 inx28 inx68-1/2 in
  • Load Capacity 900 lb
  • Side Panel Construction Wire
  • Number of Shelves 0
  • Adjustable Increments 1 in
  • Caster Wheel Dia. 5 in
  • Caster Wheel/Tread Material Polyurethane
  • Locking System Padlockable
  • Includes Bins No
  • Finish Chrome
  • Overall Height 68 1/2 in
  • Overall Width 28 in
  • Shelf Width 24 in
  • Colour Silver
  • Assembled/Unassembled Unassembled
  • Shelf LxW 48 in x 24 in

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list