!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MUSIC WIRE, 315 TO 349 PSI, 0.040 IN THICK, HIGH CARBON STEEL, 1 LB

MUSIC WIRE, 315 TO 349 PSI, 0.040 IN THICK, HIGH CARBON STEEL, 1 LB

CUSTOM GASKETS

MUSIC WIRE, 315 TO 349 PSI, 0.040 IN THICK, HIGH CARBON STEEL, 1 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MUSIC WIRE, 315 TO 349 PSI, 0.040 IN THICK, HIGH CARBON STEEL, 1 LB

MUSIC WIRE, 315 TO 349 PSI, 0.040 IN THICK, HIGH CARBON STEEL, 1 LB

CUSTOM GASKETS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.20 / POUND

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CMG66MW040
  • Mfr. Model # 66MW040
  • UNSPSC # 31151803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.06 lbs

Product Details

This music wire is made of high carbon steel and is 0.040 inches thick. This specific music wire has a PSI of 315 to 349 and is used for control linkages and spring wire forms.

Technical Specs

  • Item Music Wire
  • Thickness 0.040"
  • Package Type Coils
  • Material High Carbon Steel
  • Application Control Linkages and Spring Wire Forms
  • Package Weight 1 lbs.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list