!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WIRE MESH SLING,TYPE 2,7200 LB,6"X14FT

WIRE MESH SLING,TYPE 2,7200 LB,6"X14FT

ROUGHNECK

WIRE MESH SLING,TYPE 2,7200 LB,6"X14FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRE MESH SLING,TYPE 2,7200 LB,6"X14FT

WIRE MESH SLING,TYPE 2,7200 LB,6"X14FT

ROUGHNECK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,582.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LAL6T210X14
  • Mfr. Model # 6T210X14
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.9 lbs

Product Details

Great for use in metalworking shops. Steel construction resists abrasion and cutting. Good flexibility and low stretch reduce load damage. Mesh width helps control and balance loads. Each sling proof tested and certified

Technical Specs

  • Item Wire Mesh Sling
  • Sling Length 14 ft
  • Vertical Hitch Capacity 7,200 lbs.
  • Basket Hitch Capacity 14,400 lbs.
  • Sling Material Galvanized High Tensile Steel
  • Terminal Thickness 1/2"
  • Wire Gauge 10
  • Sling Type Triangle and Triangle - Type 2
  • Sling Width 6"
  • Choker Hitch Capacity 7,200 lbs.
  • Length of Sling Leg 12.8 ft.
  • Sling Hardware Material Steel
  • Terminal Dia. 3-1/2"
  • Manufacturers Warranty Length Lifetime

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list