!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MIG WELDING WIRE, FLUX-CORED, CSA, 130 TO 320A/23 TO 29V, 0.045 IN DIA, 27.2 KG COIL

MIG WELDING WIRE, FLUX-CORED, CSA, 130 TO 320A/23 TO 29V, 0.045 IN DIA, 27.2 KG COIL

AIR LIQUIDE

MIG WELDING WIRE, FLUX-CORED, CSA, 130 TO 320A/23 TO 29V, 0.045 IN DIA, 27.2 KG COIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIG WELDING WIRE, FLUX-CORED, CSA, 130 TO 320A/23 TO 29V, 0.045 IN DIA, 27.2 KG COIL

MIG WELDING WIRE, FLUX-CORED, CSA, 130 TO 320A/23 TO 29V, 0.045 IN DIA, 27.2 KG COIL

AIR LIQUIDE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $612.44 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ALQBLU37963133
  • Mfr. Model # BLU37963133
  • UNSPSC # 23271813
  • CATALOGUE PAGE # 1443
  • Shipping Weight 61.58 lbs

Product Details

This Blueshield LA T-91 LF flux-cored MIG welding wire meets CSA standards and features a general-purpose single or multi-pass, an all-position design to weld carbon steels with mechanical properties down to -30 Degrees C when using carbon dioxide, argon/carbon dioxide, and Arcal 211 shielding gases. Its diameter is 0.045 inches with a 3/4-inch electrode stick-out. Available in a 27.2-kilogram coil.

Technical Specs

  • Item MIG Welding Wire
  • Material Mild Steel
  • Wire Diameter 0.045 in
  • Yield Strength (As Welded) 544 MPa
  • Weight 27.2 kg
  • Standards E491T-9M-H4, E71T-1-H8/T-1M-H8, E71T-9-H8/T-9M-H8, E491T-9-H4
  • Shielding Type Gas-Shielded
  • AWS Classification E71T-1-H8/T-1M-H8, E71T-9-H8/T-9M-H8
  • Process MIG Welding (GMAW)
  • Tensile Strength (As Welded) 627 MPa
  • Series Blueshield LA T-91 LF
  • For Welding Position Flat, Horizontal, Overhead, Vertical
  • Elongation (As Welded) 28%

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list