!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WIPER BLADE, HOOK/SIDE PIN/BAYONET, UNIVERSAL ADAPTOR, 18 IN, METAL/RUBBER, PAIR

WIPER BLADE, HOOK/SIDE PIN/BAYONET, UNIVERSAL ADAPTOR, 18 IN, METAL/RUBBER, PAIR

HELLA

WIPER BLADE, HOOK/SIDE PIN/BAYONET, UNIVERSAL ADAPTOR, 18 IN, METAL/RUBBER, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIPER BLADE, HOOK/SIDE PIN/BAYONET, UNIVERSAL ADAPTOR, 18 IN, METAL/RUBBER, PAIR

WIPER BLADE, HOOK/SIDE PIN/BAYONET, UNIVERSAL ADAPTOR, 18 IN, METAL/RUBBER, PAIR

HELLA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HLA9XW398114018
  • Mfr. Model # 9XW398114018
  • UNSPSC # 25171507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Product Details

Replace your worn windshield wiper with a new pair of solid galvanized steel rubber blades with two shock absorbers and a graphite finish. This 18-inch wiper blade has a hook, side pin and bayonet arm with a 45-degree sweep angle to grip the blade to the windshield. Sold as a set of two with a universal adaptor for easy installation on most vehicles.

Technical Specs

  • Item Wiper Blade
  • Includes Universal Adaptor
  • Arm Type Hook, Side Pin and Bayonet
  • Package Quantity Set

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list