!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
9545GTPR SCAPE GOAT GLOVES, BLK, WHT, XL, 10, GOATSKIN, GAUNTLET CUFF, THINSULATE C100

9545GTPR SCAPE GOAT GLOVES, BLK, WHT, XL, 10, GOATSKIN, GAUNTLET CUFF, THINSULATE C100

WATSON GLOVES

9545GTPR SCAPE GOAT GLOVES, BLK, WHT, XL, 10, GOATSKIN, GAUNTLET CUFF, THINSULATE C100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
9545GTPR SCAPE GOAT GLOVES, BLK, WHT, XL, 10, GOATSKIN, GAUNTLET CUFF, THINSULATE C100

9545GTPR SCAPE GOAT GLOVES, BLK, WHT, XL, 10, GOATSKIN, GAUNTLET CUFF, THINSULATE C100

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.75 / PAIR

EHC: EHC :
Min Qty 6 = $178.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9545GTPRX
  • Mfr. Model # 9545GTPR-X
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Product Details

These black, white 9545GTPR Scape Goat gloves are size X-large 10. They feature a leather gore for additional wrist and forearm protection. Leather gloves and mitts protect hands from minor abrasions/cuts plus incidental contact with heat/sparks. They resist wear, provide dexterity, and are often used in construction, carpentry, and general maintenance.

Technical Specs

  • Item Leather Glove
  • ANSI/ISEA Impact Level 2
  • Sold As Pair
  • Standards ANSI/ISEA 105, EN 388
  • Glove Hand Style Left and Right
  • Glove Insulation Material Thinsulate(TM) C100
  • Glove Liner Material Thinsulate(TM) C100
  • Glove Features Leather Gore for Additional Wrist, Forearm Protection, Snug-Fitting Shirred Elastic Wrist Keeps Out Dirt And Debris, Heavy Duty Rubber On Back of Hand, Fingers and Wrist Provides Impact Protection
  • Palm Material Goatskin
  • Size- Alpha XL
  • Knuckle Protection Material TPR
  • Palm Colour White
  • Cuff Colour Grey
  • EN 388 Impact Rated Yes
  • Leather Palm Process Grain
  • Reflective Backing No
  • Cuff Length 4 in
  • ANSI/ISEA Puncture Level 3
  • Hand Protection Style Glove
  • Finger Coverage Full Finger
  • Leather Coverage Style Full Leather
  • Glove Length 13 in
  • Thumb Style Keystone
  • Cuff Style Gauntlet
  • Glove Back Colour Black/White
  • Glove Back Material 3M Thinsulate(TM) C100, Cowhide
  • Series 9545GTPR
  • Size- Numeric 10
  • Includes Double Palm No
  • Cuff Material Cowhide
  • EN 388 Rating 3X32XP
  • Glove Cut Gunn
  • Glove Construction Cut and Sewn
  • Pairs per Package 6
  • ANSI/ISEA Abrasion Level Not Tested
  • Colour Black, White

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list