!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
9541 SCAPE GOAT MITT, WHITE, S, 7, GOATSKIN, KNIT CUFF, THINSULATE C100G

9541 SCAPE GOAT MITT, WHITE, S, 7, GOATSKIN, KNIT CUFF, THINSULATE C100G

WATSON GLOVES

9541 SCAPE GOAT MITT, WHITE, S, 7, GOATSKIN, KNIT CUFF, THINSULATE C100G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
9541 SCAPE GOAT MITT, WHITE, S, 7, GOATSKIN, KNIT CUFF, THINSULATE C100G

9541 SCAPE GOAT MITT, WHITE, S, 7, GOATSKIN, KNIT CUFF, THINSULATE C100G

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.08 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9541S
  • Mfr. Model # 9541-S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Product Details

These white 9541 Scape Goat mitts are size small 7. They feature thumb saddles to provide reinforcement. Leather gloves and mitts protect hands from minor abrasions/cuts as well as incidental contact with heat and sparks. They resist wear and provide dexterity. They are often used in construction, carpentry, general maintenance, and landscaping.

Technical Specs

  • ItemLeather Mitt
  • Finger CoverageFull Finger
  • Sold AsPair
  • Glove Length10 in
  • Thumb StyleWing
  • Cuff StyleKnit
  • Glove Back ColourWhite
  • Glove Back MaterialCowhide
  • Series9541
  • Size- Numeric7
  • Palm ColourWhite
  • Cuff ColourBlack
  • Glove ConstructionCut and Sewn
  • Pairs per Package6
  • ColourWhite
  • Hand Protection Style Mitt
  • Insulated Yes
  • Leather Coverage Style Full Leather
  • Glove Hand Style Left and Right
  • Glove Insulation Material Thinsulate(TM) C100
  • Glove Liner Material Thinsulate(TM) C100G
  • Glove Features Thumb Saddle Provides Reinforcement in Critical Wear Areas, Snug-Fitting Shirred Elastic Wrist with Knit Cuff to Keep Warmth in and Cold Out
  • Palm Material Goatskin
  • Size- Alpha S
  • Includes Double Palm No
  • Cuff Material Elastic
  • Leather Palm Process Grain
  • Reflective Backing No
  • Cuff Length 2 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list