!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WINTER HOOD,BLUE,SZ UNIVERAL,LIFT FRONT

WINTER HOOD,BLUE,SZ UNIVERAL,LIFT FRONT

BIG BILL

WINTER HOOD,BLUE,SZ UNIVERAL,LIFT FRONT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WINTER HOOD,BLUE,SZ UNIVERAL,LIFT FRONT

WINTER HOOD,BLUE,SZ UNIVERAL,LIFT FRONT

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $106.07 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CTIVCAPN6BLR
  • Mfr. Model # VCAPN6-BLR
  • UNSPSC # 46181522
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.445 lbs

Product Details

Winter arctic hood. 5.5 oz. Nomex(R) IIIA(R). 93% Nomex 5% Kevlar 2% P-140 Carbon. Lined with 10.5 oz. Thermatex with Vapro-membrane. FR velcro closure. FR string adjustment. FR plastic stopper adjustment. Snap on style Arc Rating: ATPV 42.0 calories/cm2.

Technical Specs

  • Item Winter Hood
  • Arc Flash PPE Category 1
  • Fabric Weight 5.5 oz
  • Hood Type Lift Front
  • Size Universal
  • Garment Type Hood
  • ATPV Rating 6 cal/sq cm
  • Colour Blue
  • Features Lightweight
  • Material Trade Name Westex Synergy
  • Standards Arc Rating ATPV 6 cal/sq cm, ASTM 1506, ASTM 1891, ASTM 2733, CSA Z462, NFPA 70E

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list