!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WINTER HOOD,BLUE,SZ UNIVERAL,LIFT FRONT

WINTER HOOD,BLUE,SZ UNIVERAL,LIFT FRONT

BIG BILL

WINTER HOOD,BLUE,SZ UNIVERAL,LIFT FRONT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
WINTER HOOD,BLUE,SZ UNIVERAL,LIFT FRONT

WINTER HOOD,BLUE,SZ UNIVERAL,LIFT FRONT

BIG BILL

Clearance Price :
$17.42 / EACH

Your Price : $69.68 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CTIMCAPUS7
  • Mfr. Model # MCAPUS7-R-BLR
  • UNSPSC # 46181710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

This royal blue winter hood is universal size and is made out of Westex Ultrasoft. It meets the standards for Arc Rating ATPV 8.7 cal/sq cm, ASTM 1506, ASTM 1891, ASTM 2733, CSA Z462, NFPA 2112, NFPA 70E. It is lightweight.

Technical Specs

  • Item Winter Hood
  • Arc Flash PPE Category 2
  • Fabric Weight 7 oz
  • Hood Type Lift Front
  • Lining Material Insular
  • Size Universal
  • Garment Type Winter Hood
  • ATPV Rating 8.7 cal/sq cm
  • Colour Blue
  • Features Lightweight
  • Includes Lining Yes
  • Material Trade Name Westex UltraSoft
  • Standards Arc Rating ATPV 8.7 cal/sq cm, ASTM 1506, ASTM 1891, ASTM 2733, CSA Z462, NFPA 2112, NFPA 70E

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list