!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WINTER FRONT/BUG SCREEN, 2011-14 CHEVROLET SILVERADO 2500/3500, W STUDS/SCREWS, BLACK, VINYL/SCREEN

WINTER FRONT/BUG SCREEN, 2011-14 CHEVROLET SILVERADO 2500/3500, W STUDS/SCREWS, BLACK, VINYL/SCREEN

FIA

WINTER FRONT/BUG SCREEN, 2011-14 CHEVROLET SILVERADO 2500/3500, W STUDS/SCREWS, BLACK, VINYL/SCREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WINTER FRONT/BUG SCREEN, 2011-14 CHEVROLET SILVERADO 2500/3500, W STUDS/SCREWS, BLACK, VINYL/SCREEN

WINTER FRONT/BUG SCREEN, 2011-14 CHEVROLET SILVERADO 2500/3500, W STUDS/SCREWS, BLACK, VINYL/SCREEN

FIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $117.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FIAWF921-22
  • Mfr. Model # WF921-22
  • UNSPSC # 25172600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

Convert your bug screen to a winter front with this peel-and-adhere combination kit, with studs and screws included. The bug screen is vinyl and screen and the winter front is made of all-weather heavy-duty quilted black vinyl. This winter front promotes faster engine warm-up and interior heat and keeps diesel engines at optimum operating temperatures. This item snaps on to 2011-14 Chevrolet Silverado 2500/3500.

Technical Specs

  • Item Winter Front
  • Material Vinyl/Screen
  • Includes Studs and Screws
  • Colour Black
  • For Use With 2011-14 Chev Silverado 2500/3500

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list