!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
THE DUKE KNIT WRIST MITT LEATHER WINTER GLOVES, BLK/TAN, M, SLIP-ON CUFF

THE DUKE KNIT WRIST MITT LEATHER WINTER GLOVES, BLK/TAN, M, SLIP-ON CUFF

WATSON GLOVES

THE DUKE KNIT WRIST MITT LEATHER WINTER GLOVES, BLK/TAN, M, SLIP-ON CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THE DUKE KNIT WRIST MITT LEATHER WINTER GLOVES, BLK/TAN, M, SLIP-ON CUFF

THE DUKE KNIT WRIST MITT LEATHER WINTER GLOVES, BLK/TAN, M, SLIP-ON CUFF

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $96.40 / PAIR

EHC: EHC :
Min Qty 6 = $578.40

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9346KWM
  • Mfr. Model # 9346KW-M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

These black and tan The Duke knit wrist mitts leather winter gloves are size medium. They feature strength and durability, and water-resistance. Leather gloves and mitts protect hands from minor abrasions/cuts plus incidental contact with heat/sparks. They resist wear, provide dexterity, and are often used in construction, carpentry, and general maintenance.

Technical Specs

  • Item Leather Winter Glove
  • Insulated Yes
  • Glove Length 9 in
  • Thumb Style Straight
  • Cuff Style Slip-On
  • Leather Grade Premium
  • Glove Features Strength and Durability, Treated with Water-Resistant Water-Off, Snug-Fitting Shirred Elastic Wrist, Easy On/Off
  • Series The Duke Knit Wrist Mitt
  • Includes Double Palm No
  • Cuff Material Acrylic
  • Leather Palm Process Grain
  • Reflective Backing No
  • Cuff Length 2 in
  • Hand Protection Style Mitt
  • Leather Coverage Style Leather Palm
  • Glove Hand Style Left and Right
  • Glove Insulation Material Sherpa
  • Glove Liner Material Sherpa
  • Glove Back Colour Black/Tan
  • Palm Material Cowhide
  • Size- Alpha M
  • Palm Colour Tan
  • Cuff Colour Black
  • Glove Construction Cut and Sewn
  • Pairs per Package 6
  • Colour Black, Tan

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list