This hand knob features durability and strength, an ergonomic design, a finger-specific precision performance, and a Novo grip. It meets the standards for RoHS. This black hand knob has a 1/4"-20 tip, and a UNC thread.
Technical Specs
ItemHand Knob
Handle MaterialStainless Steel, Thermoplastic
Thread Size1/4"-20
Handle Dia.28.00 mm
Overall Height24.00 mm
StandardsRoHS
ColourBlack
Handle TypeWing
Mounting TypeExternal Threads
Thread StandardUNC
Base Dia.14.00 mm
Screw Length30.00 mm
Thread TypeUNC
FeaturesDurability and Strength, Ergonomic Design, Finger Specific Precision Performance, Novo Grip