!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WINDSHIELD WASHER FLUID, ALL-SEASON, FREEZING POINT -40 ° C, BLUE, METHANOL-BASED, 3.78 L

WINDSHIELD WASHER FLUID, ALL-SEASON, FREEZING POINT -40 ° C, BLUE, METHANOL-BASED, 3.78 L

TOUGH GUY

WINDSHIELD WASHER FLUID, ALL-SEASON, FREEZING POINT -40 ° C, BLUE, METHANOL-BASED, 3.78 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WINDSHIELD WASHER FLUID, ALL-SEASON, FREEZING POINT -40 ° C, BLUE, METHANOL-BASED, 3.78 L

WINDSHIELD WASHER FLUID, ALL-SEASON, FREEZING POINT -40 ° C, BLUE, METHANOL-BASED, 3.78 L

TOUGH GUY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.67 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TGY40W378
  • Mfr. Model # 40W378
  • UNSPSC # 47131824
  • CATALOGUE PAGE # 423
  • Shipping Weight 8.17 lbs

Product Details

This all-season windshield washer fluid is a non-smear formulated blend of methanol, water, and other ingredients to keep windshields clear in cold weather conditions. It has a freezing point of -40 Degrees C and a flash point of 25 Degrees C to 28 Degrees C. The blue washer fluid has a PH level of eight to 11. This windshield washer fluid comes in a 3.78-litre plastic container.

Technical Specs

  • Item Windshield Washer Fluid
  • Colour Blue
  • pH 8 - 11
  • Flash Point (F) Closed cup: 25 to 28 Degrees C (77 to 82.4 Degrees C)
  • Standards ACGIH, OSHA, NIOSH
  • Size 3.78 L
  • Container Type Plastic Bottle
  • Freezing Point (F) -40 Degrees C
  • Application Protective Equipment
  • Package Quantity 4

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list