!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EMBLEM ADHESIVE, 10 MINUTES, BLACK, 310 ML, URETHANE

EMBLEM ADHESIVE, 10 MINUTES, BLACK, 310 ML, URETHANE

WINDO-WELD

EMBLEM ADHESIVE, 10 MINUTES, BLACK, 310 ML, URETHANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EMBLEM ADHESIVE, 10 MINUTES, BLACK, 310 ML, URETHANE

EMBLEM ADHESIVE, 10 MINUTES, BLACK, 310 ML, URETHANE

WINDO-WELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $56.74 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM08609
  • Mfr. Model # 08609
  • UNSPSC # 12000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.93 lbs

Product Details

This emblem adhesive begins to harden in 10 to 20 minutes and is fully cured in four hours. With a urethane base, this press-in-place emblem adhesive has a high-strength bond and measures 2 inches x 12 feet.

Technical Specs

  • Item Windshield Adhesive
  • Chemical Base Urethane
  • Container Type Cartridge
  • Finishing Features Paintable
  • Working Time 10 min
  • Water Resistance Water-Resistant
  • Standards CEPA, NICNAS
  • Materials Bonded Auto Glass to Car Bodies
  • Series 08609
  • Full Cure Time 1 day
  • Adhesive Colour Black
  • Container Size 10.5 oz
  • Features Easy to Use, High Strength Bond, One-Part Formula
  • Interior/Exterior Exterior
  • VOC Content Weight Percentage 5.8%
  • VOC Content Weight 70 g/L
  • Low Odor Yes
  • Solvent-Free No
  • Primary Applications Bonding
  • Specific Gravity 1.20

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list