!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SILICONE SEALANT, SILICONE PLUS, WHITE, WINDOW AND DOOR SEALANT

SILICONE SEALANT, SILICONE PLUS, WHITE, WINDOW AND DOOR SEALANT

DAP

SILICONE SEALANT, SILICONE PLUS, WHITE, WINDOW AND DOOR SEALANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SILICONE SEALANT, SILICONE PLUS, WHITE, WINDOW AND DOOR SEALANT

SILICONE SEALANT, SILICONE PLUS, WHITE, WINDOW AND DOOR SEALANT

DAP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.37 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DAP73350
  • Mfr. Model # 73350
  • UNSPSC # 31201606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

This Silicone Plus sealant comes in a 319 mL container. It is designed for use on above ground foundations, corner joints, doors, flashing, gutters, pipes, siding, trim, vents, windows and meets the standards for ASTM C920, Class 25. This sealant has a working time of 50 minutes and is mildew resistant, mould resistant, shrink and crack proof, water resistant, weather resistant.

Technical Specs

  • ItemSealant
  • Container Size319 mL
  • Sealant PropertiesFlexible
  • Full Cure Time1 day
  • Minimum Performance Temperature-40 Degrees C
  • For Use On Surface MaterialABS, Aluminum, Ceramic, Composite Materials, Drywall, Fiberglass, Fibre Cement Board, Glass, Most Common Building Materials, Most Metals, Most Plastics (PVC, Plaster, Porcelain, Vinyl, Wood Painted and Unpainted
  • Maximum Application Temperature48 Degrees C
  • Sealant BaseSilicone Rubber
  • SeriesSilicone Plus
  • Application Above Ground Foundations, Corner Joints, Doors, Flashing, Gutters, Pipes, Siding, Trim, Vents, Windows
  • Resistance Properties Mildew Resistant, Mould Resistant, Shrink and Crack Proof, Water Resistant, Weather Resistant
  • Standards ASTM C920, Class 25
  • Maximum Performance Temperature 148 Degrees C
  • Working Time 50 min
  • Flash Point 100 Degrees C
  • Minimum Application Temperature -37 Degrees C
  • Specific Gravity 1.04
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list