!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WINDOW AIR CONDITIONER,WHITE,5,000 BTUH

WINDOW AIR CONDITIONER,WHITE,5,000 BTUH

DANBY

WINDOW AIR CONDITIONER,WHITE,5,000 BTUH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WINDOW AIR CONDITIONER,WHITE,5,000 BTUH

WINDOW AIR CONDITIONER,WHITE,5,000 BTUH

DANBY

https://catalogue.grainger.ca/?hybris=true
  • Item # DBYDAC050MB1WDB
  • Mfr. Model # DAC050MB1WDB
  • UNSPSC # 40101701
  • CATALOGUE PAGE # 1892
  • Shipping Weight 42.33 lbs

Technical Specs

  • Item Window Air Conditioner
  • Cooling Capacity 5,000 BtuH
  • Amps 4 A
  • Voltage 115V AC
  • Power Cord Length 6 ft
  • Remote Control Functions No Remote Control Included
  • Seacoast Corrosion Protection None
  • Number of Speeds 2
  • Max. Window Width 36 in
  • Min. Window Width 23 in
  • Height 12.05 in
  • Depth 13 1/5 in
  • Standards CSA Listed
  • Operation Mode - HVAC Cooling Only
  • CEER Rating 11.0
  • Watts 446 W
  • Control Type Mechanical
  • Programming Capability 24-hr On/Off Timer
  • Smart Connectivity No Connectivity
  • Sound Level 56 dBA
  • Colour White
  • Min. Window Height 13 in
  • Refrigerant Type R-32
  • Width 15.98 in
  • Weight 36 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list