!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WINDOW AIR CONDITIONER,WHITE,14,500 BTUH

WINDOW AIR CONDITIONER,WHITE,14,500 BTUH

DANBY

WINDOW AIR CONDITIONER,WHITE,14,500 BTUH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WINDOW AIR CONDITIONER,WHITE,14,500 BTUH

WINDOW AIR CONDITIONER,WHITE,14,500 BTUH

DANBY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $934.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DBYDAC145EB6WDB6
  • Mfr. Model # DAC145EB6WDB-6
  • UNSPSC # 40101701
  • CATALOGUE PAGE # 1892
  • Shipping Weight 78.26 lbs

Technical Specs

  • Item Window Air Conditioner
  • Cooling Capacity 14,500 BtuH
  • Amps 11.8 A
  • Voltage 115V AC
  • Power Cord Length 4 1/2 ft
  • Remote Control Functions On/Off and Temp Control
  • Seacoast Corrosion Protection None
  • Number of Speeds 3
  • Max. Window Width 36 in
  • Min. Window Width 23 in
  • Height 14.65 in
  • Depth 21.46 in
  • Standards CSA Listed
  • Operation Mode - HVAC Cooling Only
  • CEER Rating 11.3
  • Watts 1,250 W
  • Control Type Electronic
  • Programming Capability 24-Hr On/Off Timer
  • Smart Connectivity No Connectivity
  • Sound Level 61 dBA
  • Colour White
  • Min. Window Height 15 1/2 in
  • Refrigerant Type R-32
  • Width 18.98 in
  • Weight 72 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list