!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WINDOW AIR CONDITIONER,7.3 A,51 LB

WINDOW AIR CONDITIONER,7.3 A,51 LB

CHILL PREMIER

WINDOW AIR CONDITIONER,7.3 A,51 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WINDOW AIR CONDITIONER,7.3 A,51 LB

WINDOW AIR CONDITIONER,7.3 A,51 LB

CHILL PREMIER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $849.69 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FRECCW10B10B
  • Mfr. Model # CCW10B10B
  • UNSPSC # 40101701
  • CATALOGUE PAGE # 1892
  • Shipping Weight 68.0 lbs

Technical Specs

  • Item Air Conditioner
  • Operation Mode - HVAC Cooling Only
  • Heating Method Cooling Only
  • Amps 10 A
  • Voltage 115V AC
  • Control Type Electronic
  • Power Cord Length 6 ft
  • Programming Capability 24-hr. On/Off Timer
  • Smart Connectivity Wi-Fi Control
  • Number of Speeds 3
  • Colour White
  • Fits Window Type Double Hung
  • Max. Window Width 36 in
  • Min. Window Width 26 in
  • Compressor Type Rotary
  • Height 15 1/8 in
  • Depth 24 in
  • Standards AHRI, UL
  • Duty Rating Residential Grade
  • Cooling Capacity 10,000 Btuh
  • CEER Rating 12
  • Watts 890 W
  • Hz 60
  • NEMA Plug Configuration - HVAC 5-15P
  • Dehumidification Rate 2.7 pt/hr
  • Remote Control Functions Full Function
  • Seacoast Corrosion Protection Front and Rear Coil
  • Air Flow Direction 8 Way
  • Chassis Type Slide Out
  • Fits Window Width 23 in
  • Min. Window Height 16 in
  • Max. Wall Thickness 8 29/32 in
  • Refrigerant Type R-32
  • Width 19 3/4 in
  • Weight 51 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list