!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WINDOW A/C, 6000 BTUH, 150 TO 250 SQ FT, 12.1 CEER, R-410A, 4-SPEED, 115V, 4.1A, 472W

WINDOW A/C, 6000 BTUH, 150 TO 250 SQ FT, 12.1 CEER, R-410A, 4-SPEED, 115V, 4.1A, 472W

FRIEDRICH

WINDOW A/C, 6000 BTUH, 150 TO 250 SQ FT, 12.1 CEER, R-410A, 4-SPEED, 115V, 4.1A, 472W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WINDOW A/C, 6000 BTUH, 150 TO 250 SQ FT, 12.1 CEER, R-410A, 4-SPEED, 115V, 4.1A, 472W

WINDOW A/C, 6000 BTUH, 150 TO 250 SQ FT, 12.1 CEER, R-410A, 4-SPEED, 115V, 4.1A, 472W

FRIEDRICH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,440.34 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FREKCQ06A10A
  • Mfr. Model # KCQ06A10A
  • UNSPSC # 40101701
  • CATALOGUE PAGE # 1892
  • Shipping Weight 85.0 lbs

Product Details

This Kuhl window A/C has a cooling capacity of 6000 BTUH and covers an area ranging from 150 to 250 square feet. It operates at 115V AC, 4.1A, and 472W. The four-speed A/C with slide-out chassis measures 19 3/4 width x 14 1/4 height x 21 3/8 inches depth and has a CEER rating of 12.1. It includes R-410A refrigerant and has a rotary compressor. The A/C has LCDI, 5-15P NEMA plug, and comes in grey.

Technical Specs

  • Item Window Air Conditioner
  • Operation Mode - HVAC Cooling Only
  • Heating Method Cooling Only
  • Amps 4.8 A
  • Voltage 115V AC
  • Control Type Electronic
  • Power Cord Length 6 ft
  • Programming Capability Weekly Schedules
  • Smart Connectivity Full Function Control
  • Number of Speeds 4
  • Colour Gray
  • Fits Window Type Double Hung, Slider
  • Min. Window Height 14 1/2 in
  • Max. Wall Thickness 8 1/2 in
  • Compressor Type Rotary
  • Height 14 1/4 in
  • Depth 21 3/8 in
  • Includes Antimicrobial Air Filter, Remote Control, Window Mounting Kit
  • Duty Rating Commercial Grade
  • Cooling Capacity 6,000 BtuH
  • CEER Rating 12.1
  • Watts 492 W
  • Hz 60
  • NEMA Plug Configuration - HVAC LCDI, 5-15P
  • Dehumidification Rate 1.5 lb/hr
  • Remote Control Functions On/Off and Temp. Control
  • Seacoast Corrosion Protection None
  • Air Flow Direction 8 Way
  • Chassis Type Slide Out
  • Max. Window Width 42 in
  • Min. Window Width 22 in
  • For Use With Drain Kits, Premium Carbon Filters
  • Refrigerant Type R-410A
  • Width 19 3/4 in
  • Weight 78 lb
  • Standards UL Listed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list