!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WINDOW AIR CONDITIONER,14,500 BTUH

WINDOW AIR CONDITIONER,14,500 BTUH

PERFECT AIRE

WINDOW AIR CONDITIONER,14,500 BTUH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WINDOW AIR CONDITIONER,14,500 BTUH

WINDOW AIR CONDITIONER,14,500 BTUH

PERFECT AIRE

https://catalogue.grainger.ca/?hybris=true
  • Item # PFA1PNC14500
  • Mfr. Model # 1PNC14500
  • UNSPSC # 40101700
  • CATALOGUE PAGE # 1892
  • Shipping Weight 78.5 lbs

Technical Specs

  • Item Window Air Conditioner
  • Cooling Capacity 14,500 BtuH
  • CEER Rating 11.3
  • Watts 1,280 W
  • Hz 60 Hz
  • Power Cord Length 6.5 ft
  • Remote Control Functions Full Function
  • Sound Level 60.5 dBA
  • Air Flow Direction 4 Way
  • Chassis Type Fixed
  • Fits Window Width 23 in to 36 in
  • Min. Window Height 15 1/2 in
  • For Use With Window Installation Only
  • Refrigerant Type R-32
  • Width 19 in
  • Weight 71 lb
  • Standards cCSAus, CEC
  • Operation Mode - HVAC Cooling Only
  • Heating Method Cooling Only
  • Amps 11.8 A
  • Voltage 115V AC
  • NEMA Plug Configuration - HVAC LCDI, 5-15P
  • Programming Capability 24-hr On/Off Timer
  • Smart Connectivity No Connectivity
  • Number of Speeds 3
  • Colour White
  • Fits Window Type Double Hung
  • Max. Window Width 36 in
  • Min. Window Width 23 in
  • Compressor Type Rotary
  • Height 14 3/4 in
  • Depth 22 in
  • Includes Window Mounting Kit (Expandable Accordion Panels, Top Rail, Hardware, Window Seal Foam), Accommodates Vertical Sliding, Double-Hung Windows 23 in/36 in Wide with A Minimum Height of 15 1/2 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list