!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WINDOW AIR CONDITIONER,12,000 BTUH

WINDOW AIR CONDITIONER,12,000 BTUH

PERFECT AIRE

WINDOW AIR CONDITIONER,12,000 BTUH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WINDOW AIR CONDITIONER,12,000 BTUH

WINDOW AIR CONDITIONER,12,000 BTUH

PERFECT AIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $415.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PFA4PNC12000
  • Mfr. Model # 4PNC12000
  • UNSPSC # 40101700
  • CATALOGUE PAGE # 1892
  • Shipping Weight 71.0 lbs

Technical Specs

  • Item Window Air Conditioner
  • Cooling Capacity 12,000 BtuH
  • CEER Rating 10.9
  • Watts 1,100 W
  • Hz 60
  • Power Cord Length 6.5 ft
  • Remote Control Functions Full Function
  • Sound Level 61 dB
  • Air Flow Direction 4 Way
  • Chassis Type Fixed
  • Fits Window Width 23 in to 36 in
  • Min. Window Height 15 1/2 in
  • For Use With Window Installation Only
  • Refrigerant Type R32
  • Width 21 1/2 in
  • Weight 63.5 lb
  • Standards cCSAus, CEC
  • Operation Mode - HVAC Cooling Only
  • Heating Method Cooling Only
  • Amps 10.03
  • Voltage 115V AC
  • NEMA Plug Configuration - HVAC LCDI, 5-15P
  • Programming Capability 24 hr On/Off Timer
  • Smart Connectivity No Connectivity
  • Number of Speeds 3
  • Colour White
  • Fits Window Type Double Hung
  • Max. Window Width 36 in
  • Min. Window Width 23 in
  • Compressor Type Rotary
  • Height 14 3/4 in
  • Depth 19 in
  • Includes Window Mounting Kit (Expandable Accordion Panels, Top Rail, Hardware, Window Seal Foam), Accommodates Vertical Sliding, Double-Hung Windows 23 in/36 in Wide with A Minimum Height of 15 1/2 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list