!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WINDOW AIR CONDITIONER,10,000 BTUH

WINDOW AIR CONDITIONER,10,000 BTUH

PERFECT AIRE

WINDOW AIR CONDITIONER,10,000 BTUH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WINDOW AIR CONDITIONER,10,000 BTUH

WINDOW AIR CONDITIONER,10,000 BTUH

PERFECT AIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $550.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PFA4PASC10000
  • Mfr. Model # 4PASC10000
  • UNSPSC # 40101700
  • CATALOGUE PAGE # 1892
  • Shipping Weight 89.0 lbs

Technical Specs

  • Item Window Air Conditioner
  • Cooling Capacity 10,000 BtuH
  • CEER Rating 10.4
  • Watts 961 W
  • Hz 60 Hz
  • Power Cord Length 7.5 ft
  • Remote Control Functions Full Function
  • Sound Level 61 dBA
  • Air Flow Direction 4 Way
  • Chassis Type Fixed
  • Fits Window Width 15 1/2 in to 16 1/4 in
  • Min. Window Height 21 5/19 in/39 1/2 in
  • For Use With Window Installation Only
  • Refrigerant Type R-32
  • Width 14 3/4 in
  • Weight 74 lb
  • Standards cCSAus, CEC
  • Operation Mode - HVAC Cooling Only
  • Heating Method Cooling Only
  • Amps 8.5 A
  • Voltage 115V AC
  • NEMA Plug Configuration - HVAC LCDI, 5-15P
  • Programming Capability 24-hr On/Off Timer
  • Smart Connectivity No Connectivity
  • Number of Speeds 3
  • Colour White
  • Fits Window Type Casement, Slider
  • Max. Window Width 16 1/4 in
  • Min. Window Width 15 1/2 in
  • Compressor Type Rotary
  • Height 23 1/2 in
  • Depth 21 in
  • Includes Window Mounting Kit (Expandable Accordion Panels, Top Rail, Hardware, Window Seal Foam), Accommodates Horizontal Sliding Or Crank-Out Casement Windows with A 15 1/2 in /16 1/4 in (Min./Max.) Window Width and A 21 1/4 in/39 1/2 in (Min./Max.) Window Height

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list