!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WINDOW A/C, 35000/17300 BTUH, 2000 TO 2500 SQ FT, 9 CEER, R-410A, 4-SPEED, 230V

WINDOW A/C, 35000/17300 BTUH, 2000 TO 2500 SQ FT, 9 CEER, R-410A, 4-SPEED, 230V

FRIEDRICH

WINDOW A/C, 35000/17300 BTUH, 2000 TO 2500 SQ FT, 9 CEER, R-410A, 4-SPEED, 230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WINDOW A/C, 35000/17300 BTUH, 2000 TO 2500 SQ FT, 9 CEER, R-410A, 4-SPEED, 230V

WINDOW A/C, 35000/17300 BTUH, 2000 TO 2500 SQ FT, 9 CEER, R-410A, 4-SPEED, 230V

FRIEDRICH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,664.96 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FREKEL36A35A
  • Mfr. Model # KEL36A35A
  • UNSPSC # 40101701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 210.0 lbs

Product Details

This Kuhl+ window A/C has a cooling/heating capacity of 35000/17300 BTUH and covers an area ranging from 2000 to 2500 square feet. It operates at 230V AC, 17.5A, and 4000W. The four-speed A/C with slide-out chassis measures 28 width x 20 1/4 height x 35 1/2 inches depth and has a CEER rating of 9. It includes R-410A refrigerant and has a rotary compressor. The A/C has LCDI, 6-30P NEMA plug.

Technical Specs

  • Item Window Air Conditioner
  • Operation Mode - HVAC Cooling/Heating
  • Heating Method Electric Heat
  • Amps 17.5 A
  • Voltage 230V AC
  • Control Type Electronic
  • Power Cord Length 6 ft
  • Programming Capability Weekly Schedules
  • Smart Connectivity Full Function Control
  • Number of Speeds 4
  • Colour Grey
  • Fits Window Type Double Hung, Slider
  • Min. Window Height 20 3/8 in
  • Max. Wall Thickness 15 1/8 in
  • Compressor Type Rotary
  • Height 20 1/4 in
  • Depth 35 1/2 in
  • Includes Nut Driver
  • Heating Capacity 17,300 BtuH
  • Duty Rating Commercial Grade
  • Cooling Capacity 35,000 BtuH
  • CEER Rating 9.0
  • Watts 4,000 W
  • Hz 60 Hz
  • NEMA Plug Configuration - HVAC LCDI, 6-30P
  • Dehumidification Rate 12.4 lb/hr
  • Remote Control Functions On/Off and Temp. Control
  • Seacoast Corrosion Protection None
  • Air Flow Direction 8 Way
  • Chassis Type Slide Out
  • Max. Window Width 42 in
  • Min. Window Width 29 7/8 in
  • For Use With Drain Kits, Premium Carbon Filters
  • Refrigerant Type R-410A
  • Width 28 in
  • Weight 241 lb
  • Standards UL Listed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list