!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WINDOW A/C, 17500/13000 BTUH, 550 TO 700 SQ FT, 10.8 CEER, R-410A, 4-SPEED, 230V

WINDOW A/C, 17500/13000 BTUH, 550 TO 700 SQ FT, 10.8 CEER, R-410A, 4-SPEED, 230V

FRIEDRICH

WINDOW A/C, 17500/13000 BTUH, 550 TO 700 SQ FT, 10.8 CEER, R-410A, 4-SPEED, 230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WINDOW A/C, 17500/13000 BTUH, 550 TO 700 SQ FT, 10.8 CEER, R-410A, 4-SPEED, 230V

WINDOW A/C, 17500/13000 BTUH, 550 TO 700 SQ FT, 10.8 CEER, R-410A, 4-SPEED, 230V

FRIEDRICH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,713.25 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FREKHM18A34A
  • Mfr. Model # KHM18A34A
  • UNSPSC # 40101701
  • CATALOGUE PAGE # 1892
  • Shipping Weight 162.0 lbs

Product Details

This Kuhl+ window A/C has a cooling/heating capacity of 17500/13000 BTUH and covers an area ranging from 550 to 700 square feet. It operates at 230V AC, 7.2A, and 1651W. The four-speed A/C with slide-out chassis measures 26 width x 18 height x 29 inches depth and has a CEER rating of 10.8. It includes R-410A refrigerant and has a rotary compressor. The A/C has LCDI, 6-30P NEMA plug, and comes in grey.

Technical Specs

  • Item Window Air Conditioner
  • Operation Mode - HVAC Cooling/Heating
  • Heating Method Heat Pump
  • Amps 7.2 A
  • Voltage 230V AC
  • Control Type Electronic
  • Power Cord Length 6 ft
  • Programming Capability Weekly Schedules
  • Smart Connectivity Full Function Control
  • Number of Speeds 4
  • Colour Gray
  • Fits Window Type Double Hung, Slider
  • Min. Window Height 18 1/4 in
  • Max. Wall Thickness 7 3/8 in
  • Compressor Type Rotary
  • Height 18 in
  • Depth 29 in
  • Includes Nut Driver
  • Heating Capacity 14,900 BtuH
  • Duty Rating Commercial Grade
  • Cooling Capacity 17,500 BtuH
  • CEER Rating 10.8
  • Watts 1651 W
  • Hz 60
  • NEMA Plug Configuration - HVAC LCDI, 6-30P
  • Dehumidification Rate 5.6 lb/hr
  • Remote Control Functions On/Off and Temp. Control
  • Seacoast Corrosion Protection None
  • Air Flow Direction 8 Way
  • Chassis Type Slide Out
  • Max. Window Width 42 in
  • Min. Window Width 27 3/8 in
  • For Use With Drain Kits, Premium Carbon Filters
  • Refrigerant Type R-410A
  • Width 26 in
  • Weight 155 lb
  • Standards UL Listed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list