!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WINCH SALALIFT II W/60FT OF 1/4IN

WINCH SALALIFT II W/60FT OF 1/4IN

DBI-SALA

WINCH SALALIFT II W/60FT OF 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WINCH SALALIFT II W/60FT OF 1/4IN

WINCH SALALIFT II W/60FT OF 1/4IN

DBI-SALA

https://catalogue.grainger.ca/?hybris=true
  • Item # DBI8300030
  • Mfr. Model # 8300030
  • UNSPSC # 46182310
  • CATALOGUE PAGE # 975
  • Shipping Weight 110.0 lbs

Technical Specs

  • Item Confined Space System
  • Brand and Series 3M DBI-SALA
  • Confined Space Item Tripod System
  • Height Range 60 in to 7 ft
  • Includes SRL No
  • Includes Winch/SRL Bracket Yes
  • Max. Height 7 ft
  • Min. Height 60 in
  • Mounting Type Freestanding
  • Standards NSI Z117.1-1995, OSHA 1910.146
  • Tripod Material Aluminum
  • Winch Cable Dia. 1/4 in
  • Winch Cable Material Steel
  • Winch Weight Capacity 350 lb
  • Base Radius Range 44 in to 63 in
  • Confined Space Component Tripod System
  • Entry Orientation Vertical
  • Includes 7 ft Tripod, 60 ft Salalift(R) II Winch 5MNY6, and Winch Bag
  • Includes Winch Yes
  • Max. Base Radius 63 in
  • Min. Base Radius 44 in
  • Mounting Location Floor
  • SRL Cable Length 60 ft.
  • System Includes Winch
  • Weight Capacity 350 lb
  • Winch Cable Length 60 ft
  • Winch Cable Tensile Strength 7,000 lb
  • Workers per System 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list