!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WINCH LIFT FORWARD ROLL,33-1/8"L,400LBS.

WINCH LIFT FORWARD ROLL,33-1/8"L,400LBS.

VESTIL

WINCH LIFT FORWARD ROLL,33-1/8"L,400LBS. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WINCH LIFT FORWARD ROLL,33-1/8"L,400LBS.

WINCH LIFT FORWARD ROLL,33-1/8"L,400LBS.

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,456.26 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # VESALLW2020FW
  • Mfr. Model # ALLW-2020-FW
  • UNSPSC # 24101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 67.0 lbs

Technical Specs

  • Item Manual Platform Lift Truck
  • Operation Manual
  • Maximum Lifting Height 58 in
  • Platform Width 20 in
  • Lift Control Hand Winch
  • Lift Mechanism Chain/Cable
  • Load Center 10 in
  • Base Style Fixed
  • Handle Material Aluminum
  • Axle-Mounted Wheel Dia. 2 in, 4 in
  • Axle-Mounted Wheel/Tread Material Polyurethane
  • Caster Wheel Type (6) Rigid
  • Colour Silver
  • Overall Height with Platform Lowered 58 in
  • Overall Length 33 1/8 in
  • Stowed Height 66 1/2 in
  • Weight 67 lb
  • Wheel Configuration (6) Axle-Mounted
  • Load Capacity 400 lb
  • Minimum Lifting Height 3 1/8 in
  • Platform Length 20 in
  • Platform Material Aluminum
  • Frame Material Aluminum
  • Frame Type Flat Back
  • Base Outside Width 20 in
  • Base Material Aluminum
  • Handle Type Straight
  • Axle-Mounted Wheel Type Tread on Core
  • Caster Wheel/Tread Material Polyurethane
  • Non-Marking Casters/Wheels Yes
  • Includes Winch
  • Overall Height with Platform Raised 66 1/2 in
  • Overall Width 20 in
  • Stowed Length 33 1/8 in
  • Assembled Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list