!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WINCH HAND BRAKE 800LB

WINCH HAND BRAKE 800LB

DUTTON-LAINSON

WINCH HAND BRAKE 800LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WINCH HAND BRAKE 800LB

WINCH HAND BRAKE 800LB

DUTTON-LAINSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $115.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GOL6W045
  • Mfr. Model # 6W045
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 602
  • Shipping Weight 7.15 lbs

Product Details

Use a brake winch in pulling, hauling, lifting, and lowering applications where freewheeling is not a requirement. Self-activating disc brake system. Often used with small jib cranes, engine lifts, grain augers, telescoping towers, and livestock feed and water systems.

Technical Specs

  • Item Hand Winch, Spur Gear, with Brake, 800 lbs.
  • Winch Type Lifting
  • Winch Gear Ratio 4.4:1
  • Overall Length 6-11/16"
  • Overall Height 5-1/2"
  • Drum Capacity for 3/16 In. Cable 67 ft.
  • Drum Capacity for 2 In. Strap 21 ft.
  • Frame Colour Bronze
  • Handle Length 7"
  • Includes Handle with Molded Hand Grip
  • Winch Gear Type Spur
  • 1st Layer Load Capacity 800 lbs.
  • Brake Included Yes
  • Overall Width 6-1/4"
  • Drum Capacity for 1/8 In. Cable 147 ft.
  • Drum Capacity for 7/32 In. Cable 50 ft.
  • Frame Material Steel
  • Frame Finish Powder Coated
  • Standards ASAE S361.3
  • Manufacturers Warranty Length 5 yr.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list