!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WINCH ELECTRIC,12 VDC,1500 LBS

WINCH ELECTRIC,12 VDC,1500 LBS

STRONGARM

WINCH ELECTRIC,12 VDC,1500 LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WINCH ELECTRIC,12 VDC,1500 LBS

WINCH ELECTRIC,12 VDC,1500 LBS

STRONGARM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $754.60 / EACH

EHC: EHC :
Min Qty 5 = $3,773.00

Compliance and Restrictions

  • None

This product must be purchased in quantities of 5 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GOLSA5015DC
  • Mfr. Model # SA5015DC
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.0 lbs

Technical Specs

  • Electric Winch Item Electric Winch
  • Motor HP 2/3
  • 1st Layer Load Capacity 1,500 lbs.
  • Clutch Release Yes
  • Pulley Block No
  • Included Rope Length 20 ft
  • Overall Length 10-13/16"
  • Overall Height 8-1/8"
  • No Load Line Speed 35.0 FPM
  • 1st Layer Line Speed 9.0 FPM
  • Drum Capacity for 5/16 In. Cable 68
  • Control Pendant Cord Length 10 ft.
  • Winch Type Pulling
  • Voltage Rating 12VDC
  • Winch Gear Type Spur
  • Full Load Amps 70
  • Free Spooling Clutch Type Lever
  • Included Rope Dia. 3/16"
  • Mechanical Brake Yes
  • Overall Width 8-3/16"
  • Series StrongArm
  • Winch Gear Ratio 189:1
  • Drum Capacity for 1/4 In. Cable 56 ft
  • Rope Material Wire
  • Manufacturers Warranty Length 1 Year

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list