!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WIFI THERMOSTAT,RECTANGLE,WHITE

WIFI THERMOSTAT,RECTANGLE,WHITE

JOHNSON CONTROLS

WIFI THERMOSTAT,RECTANGLE,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIFI THERMOSTAT,RECTANGLE,WHITE

WIFI THERMOSTAT,RECTANGLE,WHITE

JOHNSON CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $573.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JHCT9580
  • Mfr. Model # T9580
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item WiFi Thermostat
  • Changeover Type Automatic
  • Control Type Touch Screen
  • Differential Type Adjustable
  • Dual Transformer Compatible No
  • Humidification Control No
  • Key Pad Lockout Yes
  • Maximum Temperature Control 99 Degrees F
  • Number of Cooling Stages - Conventional System 2
  • Number of Cooling Stages - Heat Pump System 2
  • Number of Zones 1
  • Shape Rectangle
  • System Settings Auto-Cool-Heat-Off
  • Temperature Readout Yes
  • Terminal Designations C, G, R, Sensor, W1/O/B, W2, W3/AUX, Y1, Y2
  • Overall Height 4 in
  • Voltage 20 to 30V AC
  • Backlit Screen Yes
  • Compatible Software/Device Android, Apple Homekit
  • Filter Change Reminder Yes
  • Housing Colour White
  • Includes Batteries No
  • Mounting Type Surface Mount
  • Standards File E107041, NEC Class 2, UL/cUL Listed
  • Temperature settings per day 4
  • Temporary Temperature Hold Yes
  • Key Features Color Touch Screen, Non-Programmable Commercial
  • Thermostat Type Low Voltage
  • Application Heat and Cool
  • Compatible System Type Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux
  • Dehumidification Control No
  • Display Type Digital
  • Fan Settings Auto-On
  • Includes Positive Off Yes
  • Minimum Temperature Control 35 Degrees F
  • Mounting Direction Horizontal
  • Number of Heating Stages - Conventional System 3
  • Number of Heating Stages - Heat Pump System 4
  • Programming Capability 7-Day
  • Smart Capabilities Cloud Enabled
  • Temperature Differential 1 Degrees F
  • Temperature Scale Fahrenheit/Celsius
  • Overall Depth 1 7/16 in
  • Overall Width 5 3/16 in
  • Amazon Alexa Compatible No
  • Battery Backup No
  • Electrical Connection Type Hardwired
  • Frequency 50 Hz, 60 Hz
  • Includes SD Memory Card Input
  • Mounting Location Wall
  • Smart Connectivity Wi-Fi Control
  • Temperature Limiting Yes
  • Temporary Program Override Yes
  • Wireless No
  • Millivolt Compatible No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list