!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WIDE MOUTH JAR,500ML,PK 12

WIDE MOUTH JAR,500ML,PK 12

APPROVED VENDOR

WIDE MOUTH JAR,500ML,PK 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIDE MOUTH JAR,500ML,PK 12

WIDE MOUTH JAR,500ML,PK 12

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $115.18 / PACKAGE of 12

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3TRP2
  • Mfr. Model # 3TRP2
  • UNSPSC # 24112602
  • CATALOGUE PAGE # 215
  • Shipping Weight 1.69 lbs

Technical Specs

  • ItemWide Mouth Jar
  • Labware Capacity - Metric500mL
  • Bottle/Jar ShapeRound
  • Labware Basic MaterialPlastic
  • Includes ClosureYes
  • Sterile/Non-SterileNon-Sterile
  • Labware ClarityTranslucent
  • Labware Closure Liner MaterialF217
  • AutoclavableNo
  • Labware Closure ColourBlue
  • Labware Nominal Capacity - English16 oz
  • Diameter75mm
  • Labware Height - English5.7"
  • Labware Capacity - English 16 oz.
  • Mouth Wide
  • Bottle/Jar Type Sampling
  • Labware Body Material HDPE
  • Labware Screw Closure Size 53-400mm
  • Pre-Cleaned Trace Metals
  • Labware Closure Type Screw On
  • Labware Closure Material Polypropylene
  • Labware Body Colour White
  • Labware Closure Liner Design Flat
  • Labware Nominal Capacity - Metric 500 mL
  • Graduation Range Not Specified
  • Labware Height - Metric 145 mm
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list