!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUT-OFF WHEEL, QUICKIE CUT, GRADE R, TYPE 27, 10,200 RPM, 6 X 0.045 IN, 7/8 IN ARBOR

CUT-OFF WHEEL, QUICKIE CUT, GRADE R, TYPE 27, 10,200 RPM, 6 X 0.045 IN, 7/8 IN ARBOR

CGW ABRASIVES

CUT-OFF WHEEL, QUICKIE CUT, GRADE R, TYPE 27, 10,200 RPM, 6 X 0.045 IN, 7/8 IN ARBOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-OFF WHEEL, QUICKIE CUT, GRADE R, TYPE 27, 10,200 RPM, 6 X 0.045 IN, 7/8 IN ARBOR

CUT-OFF WHEEL, QUICKIE CUT, GRADE R, TYPE 27, 10,200 RPM, 6 X 0.045 IN, 7/8 IN ARBOR

CGW ABRASIVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.94 / EACH

EHC: EHC :
Min Qty 25 = $148.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CGW45017
  • Mfr. Model # 45017
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 1396
  • Shipping Weight 3.81 lbs

Product Details

This cut-off wheel has a depressed centre and is grade R (hard). This type 27 wheel can be used up to a maximum RPM of 10,200. This cut-off wheel is suitable for ferrous metal applications and measures 6 x 0.045 inches with a 7/8-inch arbor hole.

Technical Specs

  • Item Cut Off Wheel
  • Abrasive Wheel Diameter 6 in
  • Arbor Hole Size 7/8"
  • Series Quickie Cut
  • Application Ferrous Metals: Stainless Steel Sheets, Stainless Steel Bars, May be Used for Ferrous Metals: Angle Iron, Iron and Steel Bar, Metal Decking and Cable, Pipe Line, Tensile Steel
  • Abrasive Wheel Type Type 27
  • Thickness 3/64"
  • Max. RPM 10,200
  • Grade R (hard)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list