!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WHEELCHAIR, WEIGHT CAPACITY 300 LBS, SILVER, 18 IN, 16 IN, 36 IN, CHROME PLATED CARBON STEEL, RUBBER

WHEELCHAIR, WEIGHT CAPACITY 300 LBS, SILVER, 18 IN, 16 IN, 36 IN, CHROME PLATED CARBON STEEL, RUBBER

DYNAMIC

WHEELCHAIR, WEIGHT CAPACITY 300 LBS, SILVER, 18 IN, 16 IN, 36 IN, CHROME PLATED CARBON STEEL, RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WHEELCHAIR, WEIGHT CAPACITY 300 LBS, SILVER, 18 IN, 16 IN, 36 IN, CHROME PLATED CARBON STEEL, RUBBER

WHEELCHAIR, WEIGHT CAPACITY 300 LBS, SILVER, 18 IN, 16 IN, 36 IN, CHROME PLATED CARBON STEEL, RUBBER

DYNAMIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,052.00 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DSIFASSP218FA
  • Mfr. Model # FASSP218FA
  • UNSPSC # 42192210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Product Details

This wheelchair has a seat width of 18 inches and a seat depth of 16 inches. It is silver and has a weight capacity of 300 pounds. It has two front wheels, two rear wheels, and an overall height of 36 inches. Its frame is made of chrome-plated carbon steel and its grip is made of rubber.

Technical Specs

  • Item Wheelchair
  • Seat Width 18 in
  • Weight Capacity 300 lbs.
  • Grip Material Rubber
  • Front Wheels 2
  • Overall Height 36"
  • Seat Depth 16 in
  • Frame Material Chrome Plated Carbon Steel
  • Rear Wheels 2
  • Colour Silver

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list