!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GRINDING WHEEL, TYPE 27, 6 X 1/4 X 7/8 IN

GRINDING WHEEL, TYPE 27, 6 X 1/4 X 7/8 IN

FLEXOVIT

GRINDING WHEEL, TYPE 27, 6 X 1/4 X 7/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GRINDING WHEEL, TYPE 27, 6 X 1/4 X 7/8 IN

GRINDING WHEEL, TYPE 27, 6 X 1/4 X 7/8 IN

FLEXOVIT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.07 / EACH

EHC: EHC :
Min Qty 10 = $260.70

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FVTA3244
  • Mfr. Model # A3244
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.336 lbs

Product Details

Measuring 6 x 1/4 x 7/8 inches, this grinding wheel is type 27.

Technical Specs

  • Abrasive Wheel Type Depressed Center Grinding Wheel
  • Thickness 1/4"
  • Abrasive Material Premium Zirconia & Ceramic Grain
  • Max. RPM 10000
  • Grade ZA20Q
  • Abrasive Wheel Diameter 6 in
  • Arbor Hole Size 7/8"
  • Abrasive Grit 20
  • Series BLACK GOLD
  • Application Manufactured with premium zirconia alumina grains and advances resin bonds. These wheels provide superior performance for the most demanding applications in the Oil & Gas industry. Black Gold grinding wheels are designed for a wide range of applications, including platform fabrication, weld removal, beveling and edge grinding. Heavy Duty, maximum life.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list