DEPRESSED CENTER WHEEL, T-GRADE, TYPE 27, 24 GRIT, 4 1/2 X 1/4 X 7/8 IN, ZIRCONIA GRAIN
DEPRESSED CENTER WHEEL, T-GRADE, TYPE 27, 24 GRIT, 4 1/2 X 1/4 X 7/8 IN, ZIRCONIA GRAIN
CGW ABRASIVES
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
It measures 4 1/2 X 1/4 X 7/8 inches and is made of zirconia grain. Applications for this 24 grit wheel include steel, cast iron, and stainless steel. This ULTRA Depressed Centre Type 27 wheel is rated T-Grade for fast cutting and longer life.
Technical Specs
Item Depressed Center Wheel
Abrasive Wheel Diameter 4 1/2 in
Arbor Hole Size 7/8"
Max. RPM 13,300
Grade T (hard)
Abrasive Wheel Type Type 27
Thickness 1/4"
Abrasive Grit 24
Series ULTRA Depressed Center Wheel
Application Steel, Cast Iron, and Stainless Steel
Alternate Products
FLEXOVIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.33
/ EACH