!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUT-OFF WHEEL, 60 GRIT, TYPE 1, 13,300 RPM, 4 1/2 X 0.040 IN, 7/8 IN ARBOR, ALUMINUM OXIDE

CUT-OFF WHEEL, 60 GRIT, TYPE 1, 13,300 RPM, 4 1/2 X 0.040 IN, 7/8 IN ARBOR, ALUMINUM OXIDE

FLEXOVIT

CUT-OFF WHEEL, 60 GRIT, TYPE 1, 13,300 RPM, 4 1/2 X 0.040 IN, 7/8 IN ARBOR, ALUMINUM OXIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-OFF WHEEL, 60 GRIT, TYPE 1, 13,300 RPM, 4 1/2 X 0.040 IN, 7/8 IN ARBOR, ALUMINUM OXIDE

CUT-OFF WHEEL, 60 GRIT, TYPE 1, 13,300 RPM, 4 1/2 X 0.040 IN, 7/8 IN ARBOR, ALUMINUM OXIDE

FLEXOVIT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.46 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FVTF1206
  • Mfr. Model # F1206
  • UNSPSC # 27112838
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This extra-fast cut-off wheel has a 4 1/2-inch diameter, 0.040-inch thickness, and a 7/8-inch arbor. With an aluminum oxide abrasive grain and 60 grit, this type one wheel can be used to a maximum of 13,300 RPM for various applications.

Technical Specs

  • Item Extra Fast Cut-Off Wheel
  • Abrasive Wheel Diameter 4 1/2 in
  • Arbor Hole Size 7/8"
  • Abrasive Grit 60
  • Series RAZORBLADE EZ
  • Abrasive Wheel Type Reinforced Cutoff Wheel
  • Thickness .040"
  • Abrasive Material Aluminum Oxide Abrasive Grain
  • Max. RPM 13300
  • Application Flexovit's Razorblade series of Thin Cutoff Wheels for Angle Grinders are an indispensable tool for the metalworker in both production and maintenance applications. Choose from 5 versatile specs depending on the job requirement. Use ONLY with flanges designed for mounting Type 1 wheels

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list