!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUT-OFF WHEEL, 60 GRIT, TYPE 27, 5 X 0.040 X 7/8 IN

CUT-OFF WHEEL, 60 GRIT, TYPE 27, 5 X 0.040 X 7/8 IN

FLEXOVIT

CUT-OFF WHEEL, 60 GRIT, TYPE 27, 5 X 0.040 X 7/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-OFF WHEEL, 60 GRIT, TYPE 27, 5 X 0.040 X 7/8 IN

CUT-OFF WHEEL, 60 GRIT, TYPE 27, 5 X 0.040 X 7/8 IN

FLEXOVIT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.25 / EACH

EHC: EHC :
Min Qty 25 = $181.25

Compliance and Restrictions

  • None

This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FVTA1580
  • Mfr. Model # A1580
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Measuring 5 x 0.040 x 7/8 inches, this cut-off wheel is 60 grit and type 27.

Technical Specs

  • Abrasive Wheel Type Depressed Center Cutoff Wheel
  • Thickness .040"
  • Abrasive Material Aluminum Oxide Abrasive Grain
  • Max. RPM 12000
  • Grade A60RRT-27
  • Abrasive Wheel Diameter 5 in
  • Arbor Hole Size 7/8"
  • Abrasive Grit 60
  • Series RAZORBLADE 27 EZ
  • Application For applications where getting the job done fast is the priority, the extra thin (.040") RAZORBLADE 27 EZ wheel delivers the fastest cutting action in the Razorblade product line.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list