!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WET MOP,16 IN.,STRING,COTTON

WET MOP,16 IN.,STRING,COTTON

TOUGH GUY

WET MOP,16 IN.,STRING,COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WET MOP,16 IN.,STRING,COTTON

WET MOP,16 IN.,STRING,COTTON

TOUGH GUY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGJ16W215
  • Mfr. Model # 16W215
  • UNSPSC # 47131619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.38 lbs

Technical Specs

  • Item Wet Mop Kit
  • Mop Connection Type Screw On
  • Handle Material Wood
  • Mop Head Depth 7 in
  • Mop Head Colour Beige
  • Wringer Type Not Applicable
  • Reservoir Capacity Not Applicable
  • Mop End Type Cut
  • Compatible Grainger Part Number Not Applicable
  • Connection Thread Type Standard
  • Frame Width Not Applicable
  • Includes Handle
  • Features Plastic Reinforced Binding
  • Headband Style Screw-Top
  • Maximum Handle Length 48 in
  • Ply Count 4
  • Product Type Wet Mop
  • Mop Head Material Cotton
  • Mop Head Width 65 in
  • Launderable No
  • Handle Colour Natural
  • Includes Reservoir No
  • Dry Weight 12 oz
  • Includes Wet Mop Tailband No
  • Compatible Manufacturer Part Number Not Applicable
  • Frame Depth Not Applicable
  • Series Private Label
  • Colour Coding System No
  • Headband Size 16 in
  • Includes Handle Yes
  • Mop Style String

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 90% Post-Consumer Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list