!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BUTANE SOLDERING IRON, PRO, SOLDERING IRON, 4UZZ6

BUTANE SOLDERING IRON, PRO, SOLDERING IRON, 4UZZ6

WESTWARD

BUTANE SOLDERING IRON, PRO, SOLDERING IRON, 4UZZ6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BUTANE SOLDERING IRON, PRO, SOLDERING IRON, 4UZZ6

BUTANE SOLDERING IRON, PRO, SOLDERING IRON, 4UZZ6

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $126.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW4UZZ6
  • Mfr. Model # 4UZZ6
  • UNSPSC # 15111505
  • CATALOGUE PAGE # 1408
  • Shipping Weight 1.1 lbs

Product Details

Butane powered soldering iron. Features refillable fuel cell (LECs) for cold weather operation. Heavy-duty plated copper soldering tips.

Technical Specs

  • Item Butane Soldering Iron
  • Flame Adjustment Adjustable Temperature
  • Electric Iron Power Equivalence (Maximum) 125 W
  • Series PRO
  • Tip Type Conical
  • Maximum Torch Temperature 2,372 Degrees F
  • Tip Manufacturer Part Number PS-50
  • Features Accommodates The Optional Tips (Purchased Separately), Removable LEC
  • Power Source Butane
  • Standards CE Listed, GS Listed
  • Tool Length 203 mm
  • Ignition Type Self-Igniting
  • Tool Functions Soldering Iron
  • Electric Iron Power Equivalence (Minimum) 30 W
  • Maximum Solder Tip Temperature 752 Degrees F
  • Run Time 140 min
  • Includes 7 mm Refillable LEC
  • Application Auto Repairs, Soldering
  • Fuel Tank Capacity 30 mL
  • Product Type Multi-Function Torch/Soldering Iron
  • Tool Height 175 mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list