!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SOLDERING GUN KIT, 260 W, 900 ° F TO 1,100 ° F, CONICAL/KNIFE/SMOOTHING TIP

SOLDERING GUN KIT, 260 W, 900 ° F TO 1,100 ° F, CONICAL/KNIFE/SMOOTHING TIP

WELLER

SOLDERING GUN KIT, 260 W, 900 ° F TO 1,100 ° F, CONICAL/KNIFE/SMOOTHING TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLDERING GUN KIT, 260 W, 900 ° F TO 1,100 ° F, CONICAL/KNIFE/SMOOTHING TIP

SOLDERING GUN KIT, 260 W, 900 ° F TO 1,100 ° F, CONICAL/KNIFE/SMOOTHING TIP

WELLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $169.81 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WELD550PK
  • Mfr. Model # D550PK
  • UNSPSC # 15111505
  • CATALOGUE PAGE # 1409
  • Shipping Weight 4.22 lbs

Product Details

Professional/heavy-duty soldering gun kit contains a 260/200 W heat gun, 1 soldering tip, 1 cutting tip, 1 smoothing tip, coil of 60/40 rosin core solder and instruction leaflet. Packed in a sturdy carrying case. CSA certified.

Technical Specs

  • Item Soldering Gun Kit
  • Power Consumption (Minimum) 200 W
  • Operating Temperature (Minimum) 900 Degrees F
  • Time to Maximum Temperature 6 sec
  • Plug Type Two Prong
  • Product Type Soldering Gun Kit
  • Includes Heating Element No
  • Application Cutting, Smoothing, Soldering
  • Features 2-Wire Cord, Dual-Heat Wattage Gun, Fingertip Trigger, Twin Lights
  • Handpiece Connection Type Plug
  • Standards cUL, UL
  • Power Consumption (Maximum) 260 W
  • Operating Temperature (Maximum) 1,100 Degrees F
  • Tip Type Conical, Knife, Smoothing
  • Operating Voltage 120V
  • Cord Length 6 ft
  • Includes Carrying Case, D550 260W/200W Soldering Gun, Flux Brush, Solder, Three Tips
  • Number of Tips Included 3
  • Compatible Tip Series 6150, 6160, 7250
  • Handle Style Pistol Grip
  • Tip Manufacturer Model Number 6150, 6160, 7250

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list