!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLUX CORE WELDING WIRE, NON-COPPER COATED, SEAMLESS, 33.06 LBS, 587 MPA, 3/64 IN

FLUX CORE WELDING WIRE, NON-COPPER COATED, SEAMLESS, 33.06 LBS, 587 MPA, 3/64 IN

ESAB

FLUX CORE WELDING WIRE, NON-COPPER COATED, SEAMLESS, 33.06 LBS, 587 MPA, 3/64 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLUX CORE WELDING WIRE, NON-COPPER COATED, SEAMLESS, 33.06 LBS, 587 MPA, 3/64 IN

FLUX CORE WELDING WIRE, NON-COPPER COATED, SEAMLESS, 33.06 LBS, 587 MPA, 3/64 IN

ESAB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $385.99 / EACH

EHC: EHC :
Min Qty 15 = $5,789.85

Compliance and Restrictions

  • None

This product must be purchased in multiples of 15 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ESB35MM12247V
  • Mfr. Model # 35MM12247V
  • UNSPSC # 23271813
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs

Product Details

A seamless, flux-core wire that is non-copper coated for improved feedability, excellent impact toughness and superior weldability, measuring 3/64 inch in diameter, and weighing 33.06 pounds. It has a tensile strength of 587 MPa.

Technical Specs

  • Item MIG Welding Wire
  • Material Mild Steel
  • Wire Diameter 0.045 in
  • Yield Strength (Minimum Required) 72 ksi
  • Series Dual Shield Prime 81Ni1M H4
  • For Material Type High Strength Steel
  • Compatible Shielding Gas 25% CO2, 75% Ar
  • Elongation (As Welded) 28%
  • Shielding Type Gas-Shielded
  • AWS Classification E81T1-Ni1M H4
  • Process Flux-Cored Welding (FCAW, MCAW)
  • Tensile Strength (As Welded) 85 ksi
  • Yield Strength (As Welded) 77 ksi
  • Weight 33.07 lb
  • Welding Current Designation DCEP
  • Standards ABS 5YQ460SA H5, BV SA5Y46 H5, CE EN 13479, DNV-GL V Y46MS(H5), EN ISO 17632-A T 50 6 1Ni P M21 1 H5, EN ISO 17632-B T555T1-1M21A-N2-U-H5, LR 5Y46S H5, RS 5Y46S H5, SFA/AWS A5.29 E81T1-Ni1M H4, UKCA EN 13479
  • Finish/Coating Flux-Coated
  • Wire Type Flux-cored (FCAW)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list