!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WELDING REGULATR PRESSURE GAUGE,MALE,NPT

WELDING REGULATR PRESSURE GAUGE,MALE,NPT

WINTERS

WELDING REGULATR PRESSURE GAUGE,MALE,NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
WELDING REGULATR PRESSURE GAUGE,MALE,NPT

WELDING REGULATR PRESSURE GAUGE,MALE,NPT

WINTERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $41.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WNRPWL2726
  • Mfr. Model # PWL2726
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Item Welding Regulator Pressure Gauge
  • Process Connection Location Bottom
  • Process Connection Type NPT
  • Sensor Material Phosphor Bronze
  • Nominal Dial Size 2 in
  • Gauge Case Material Brass
  • IP/NEMA Rating IP52
  • Pressure Range Type Pressure
  • Accuracy Grade ASME B40.100 Grade B
  • Series PWL
  • Adjustable Pointer No
  • Bezel Material Polished Brass
  • Blowout Safety Back No
  • Case Colour Gold
  • Case Depth 1.14 in
  • Case Finish Polished
  • Compatible Process Media Bronze
  • Dial Face Material Aluminum
  • Hazardous Location Rating Not Rated
  • Manufacturer Warranty Length 5 yr
  • Movement Material Brass
  • Over-Pressure Limit 25% of Full Scale
  • Pointer Colour Black
  • Primary Pressure Scale Colour Black
  • Primary Scale Numeric Increments 100, 500
  • Removable Bezel Yes
  • Secondary Pressure Range 0 to 2,800
  • Secondary Scale Units kPa
  • Standards CRN Registered
  • Process Connection Gender Male
  • Process Connection Size 1/4 in
  • Pressure Gauge Type Welding Regulator Gauge
  • Socket Material Brass
  • Accuracy +/-3-2-3%
  • Lens Material Polycarbonate
  • Primary Pressure Range 0 to 400
  • Application Beverage Dispensing Regulators, Down Stream Side of Regulator, High Pressure Side of Cylinder Gases, Other Pressurized Tanks, Welding Tank Regulators or Manifolds
  • Primary Scale Units psi
  • Accuracy Scale Mid-Scale
  • Ambient Operating Temperature Range -40 Degrees to 150 Degrees F
  • Bezel Mounting Type Threaded
  • Burst Pressure 4,000 psi
  • Case Construction Welded Joint
  • Case Diameter 2.25 in
  • Cleaned for Oxygen Service No
  • Dial Colour White
  • Freeze Resistant Movement No
  • Includes Mounting Hardware No
  • Mounting Type Stem-Mount
  • Non-Sparking Yes
  • Panel-Mountable No
  • Pointer Material Aluminum
  • Primary Scale Minor Graduations 50, 100
  • Process Temperature Range -40 Degrees to 150 Degrees F
  • Scale Type Dual
  • Secondary Pressure Scale Colour Red
  • Sensor Type Bourdon Tube

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list