!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AUTO-DARKENING WELDING HELMET, 3 ARC SENSORS, BLUE, RAGE, NYLON, LI-ION

AUTO-DARKENING WELDING HELMET, 3 ARC SENSORS, BLUE, RAGE, NYLON, LI-ION

MILLER

AUTO-DARKENING WELDING HELMET, 3 ARC SENSORS, BLUE, RAGE, NYLON, LI-ION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
AUTO-DARKENING WELDING HELMET, 3 ARC SENSORS, BLUE, RAGE, NYLON, LI-ION

AUTO-DARKENING WELDING HELMET, 3 ARC SENSORS, BLUE, RAGE, NYLON, LI-ION

MILLER

Clearance Price :
$524.29 / EACH

Your Price : $699.06 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW289802
  • Mfr. Model # 289802
  • UNSPSC # 46181711
  • CATALOGUE PAGE # 1412
  • Shipping Weight 2.9 lbs

Product Details

This digital performance blue auto-darkening welding helmet meets the standards for ANSI Z87.1+, CE, CSA Certified. It includes two inside cover lenses, five outside cover lenses, helmet bag and features auto-on/off, half shade settings, quick release cover lens, three operating modes, and a variable shade.

Technical Specs

  • ItemAuto Darkening Welding Helmet
  • Battery ChemistryLithium Ion
  • Battery TypeCR2450
  • Compatible Suspension Brand NameMiller
  • Compatible Suspension Manufacturer Part Number284218
  • GraphicsBlue Rage
  • Head Diameter Minimum21 1/2 in
  • Helmet TypeAuto-Darkening
  • Includes(2) Inside Cover Lenses, (5) Outside Cover Lenses, Helmet Bag
  • Lens ColourClear
  • Light State3
  • SeriesDigital Performance
  • Suspension Adjustment TypeRatchet
  • Welding Shade DesignationW3, W5 to W8, W8 to W13
  • ADF Controls Digital
  • Battery Life 2,000 hr.
  • Colour Blue
  • Compatible Suspension Grainger Part Number 60UP42
  • EN379 Classification 1/1/1/2
  • Grind Mode Yes
  • Helmet Material Nylon
  • Helmet Width 9 in
  • Includes Batteries Yes
  • Lens Material Polycarbonate
  • Number of Arc Sensors 3
  • Standards ANSI Z87.1+, CE, CSA Certified
  • Viewing Area 7.22 sq in
  • includes Electromagnetic Sensor No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list