!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AUTO-DARKENING WELDING HELMET, 4 ARC SENSORS, BL, STARS & STRIPES, 13.4 SQ IN, LI-ION

AUTO-DARKENING WELDING HELMET, 4 ARC SENSORS, BL, STARS & STRIPES, 13.4 SQ IN, LI-ION

MILLER

AUTO-DARKENING WELDING HELMET, 4 ARC SENSORS, BL, STARS & STRIPES, 13.4 SQ IN, LI-ION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AUTO-DARKENING WELDING HELMET, 4 ARC SENSORS, BL, STARS & STRIPES, 13.4 SQ IN, LI-ION

AUTO-DARKENING WELDING HELMET, 4 ARC SENSORS, BL, STARS & STRIPES, 13.4 SQ IN, LI-ION

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,040.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW288420
  • Mfr. Model # 288420
  • UNSPSC # 46181711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.31 lbs

Product Details

This digital infinity blue welding helmet meets the standards for ANSI Z87.1+, CE, CSA Certified. It includes two inside cover lenses, five outside cover lenses, helmet bag and features largest viewing area, Clearlight 2.0 lens technology, four arc sensors and four modes, digital controls, memory function, Infotrack 2.0, and Autosense.

Technical Specs

  • Item Welding Helmet
  • Battery Chemistry Lithium Ion
  • Battery Type CR2450
  • Compatible Suspension Brand Name Miller
  • Compatible Suspension Manufacturer Part Number 284218
  • Graphics Stars and Stripes
  • Head Diameter Minimum 21 1/2 in
  • Helmet Type Auto-Darkening
  • Includes (2) Inside Cover Lenses, (5) Outside Cover Lenses, Helmet Bag
  • Lens Colour Clear
  • Light State 3
  • Series Digital Infinity
  • Suspension Adjustment Type Ratchet
  • Welding Shade Designation W3, W5 to W8, W8 to W13
  • ADF Controls Digital
  • Battery Life 2,000 hr.
  • Colour Blue
  • Compatible Suspension Grainger Part Number 60UP42
  • EN379 Classification 1/1/1/2
  • Grind Mode Yes
  • Helmet Material Nylon
  • Helmet Width 9 in
  • Includes Batteries Yes
  • Lens Material Polycarbonate
  • Number of Arc Sensors 4
  • Standards ANSI Z87.1+, CE, CSA Certified
  • Viewing Area 13.4 sq in
  • includes Electromagnetic Sensor Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list