!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ENDURA 370GFKL WELDING GLOVES, XXL, LEATHER, GOATSKIN, GAUNTLET CUFF

ENDURA 370GFKL WELDING GLOVES, XXL, LEATHER, GOATSKIN, GAUNTLET CUFF

SUPERIOR GLOVE

ENDURA 370GFKL WELDING GLOVES, XXL, LEATHER, GOATSKIN, GAUNTLET CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENDURA 370GFKL WELDING GLOVES, XXL, LEATHER, GOATSKIN, GAUNTLET CUFF

ENDURA 370GFKL WELDING GLOVES, XXL, LEATHER, GOATSKIN, GAUNTLET CUFF

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.74 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SUG370GFKLXXL
  • Mfr. Model # 370GFKLXXL
  • UNSPSC # 46181537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Product Details

These Endura 370GFKL welding gloves are size XX-large. They feature protection while MIG welding. Welding gloves are made of leather and other materials to protect workers from flames, heat, and sparks encountered when welding. MIG, TIG, and stick welding gloves have different features to accommodate different hazards for each type of welding.

Technical Specs

  • ItemWelding Glove
  • ANSI/ISEA Cut LevelA2
  • Cuff Length4 1/4 in
  • Cut-Resistance CoverageFull
  • Includes Double PalmNo
  • Palm MaterialGoatskin, Leather
  • Stitching MaterialKevlar(R)
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 3
  • Cuff Style Gauntlet
  • Glove Features MIG welding gloves that provide protection while remaining touch sensitive, ParaActiv engineered yarn liner for 360 Degrees cut protection with ANSI A2 Cut Resistance, Provides ANSI 3 Heat Resistance, Gauntlet cuffs for increased wrist safety, Cleaning instructions: dry clean
  • Internal Reinforcement Material Leather, Goatskin
  • Series Endura(R) 370GFKL
  • Size- Alpha 2XL

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list