!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WORK GLOVES, L, 5 IN GAUNTLET W/GORE CUFF, GREY/TAN, SPLIT COWHIDE

WORK GLOVES, L, 5 IN GAUNTLET W/GORE CUFF, GREY/TAN, SPLIT COWHIDE

BOB DALE

WORK GLOVES, L, 5 IN GAUNTLET W/GORE CUFF, GREY/TAN, SPLIT COWHIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORK GLOVES, L, 5 IN GAUNTLET W/GORE CUFF, GREY/TAN, SPLIT COWHIDE

WORK GLOVES, L, 5 IN GAUNTLET W/GORE CUFF, GREY/TAN, SPLIT COWHIDE

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $62.23 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG649126811
  • Mfr. Model # 64-9-1268-11
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

These large, grey and tan work gloves have a five-inch gore cuff style gauntlet. They are made of split cowhide and include 12 PR per polybag 60 PR per carton. These work gloves are abrasion-, cold-, and spark-resistant and have a wing, welted thumb style, which makes them suitable for applications such as for welding, fabrication and steel and iron works.

Technical Specs

  • ItemUtility Glove
  • Glove Hand StyleLeft and Right
  • Glove Insulation MaterialHeather
  • Glove Liner MaterialHeather
  • Glove Back ColourGrey
  • Glove Back MaterialCowhide
  • SeriesGander Brand
  • Size- Numeric11
  • Cuff MaterialCowhide
  • Glove CutGunn
  • Glove ConstructionCut and Sewn
  • Cuff Length5 in
  • ColourBeige, Grey
  • Insulated Yes
  • Thumb Style Wing
  • Cuff Style Gauntlet
  • Leather Grade Premium
  • Glove Features Durability, Genuine Leather, Weld
  • Palm Material Cowhide
  • Size- Alpha L
  • Includes Double Palm No
  • Cuff Colour Grey
  • Leather Palm Process Grain
  • Reflective Backing No
  • ANSI/ISEA Abrasion Level Not Tested
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list