!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WELDING GLOVES, CUT-RESIST, SZ L/9, GREEN/BLACK, COWHIDE/ELKSKIN/KEVLAR/COTTON, PR

WELDING GLOVES, CUT-RESIST, SZ L/9, GREEN/BLACK, COWHIDE/ELKSKIN/KEVLAR/COTTON, PR

WATSON GLOVES

WELDING GLOVES, CUT-RESIST, SZ L/9, GREEN/BLACK, COWHIDE/ELKSKIN/KEVLAR/COTTON, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING GLOVES, CUT-RESIST, SZ L/9, GREEN/BLACK, COWHIDE/ELKSKIN/KEVLAR/COTTON, PR

WELDING GLOVES, CUT-RESIST, SZ L/9, GREEN/BLACK, COWHIDE/ELKSKIN/KEVLAR/COTTON, PR

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $81.82 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT1039CRL
  • Mfr. Model # 1039CR-L
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Product Details

These size large/nine, black and green welding gloves are cut-resistant. Their Gunn-cut design features a cowhide split leather, padded palm and six-inch, extended gauntlet, elksplit leather cuff with a wing-style thumb. They are lined with Kevlar aramid and steel and are insulated with cotton fleece for comfort and safety. The back is covered with Kevlar para-aramid fabric, offering full cut-resistance.

Technical Specs

  • ItemWelding Glove
  • ANSI/ISEA Cut Load2,000 gf to 2,999 gf
  • Cuff ColourBlack
  • Cuff MaterialElk Split Leather
  • Cut-Resistance CoverageFull
  • Glove ConstructionCut and Sewn
  • Glove FeaturesCowhide Patches, Wing Thumb
  • Glove Insulation MaterialCotton Fleece
  • Glove Liner MaterialAramid, Polyester, Steel
  • Includes ID PanelNo
  • Leather Palm ProcessSplit
  • Series1039CR Meltdown
  • Stitching MaterialKevlar(R)
  • Thumb Sweat WipeNo
  • Water ResistantNo
  • Size- AlphaL
  • ANSI/ISEA Cut Level A5
  • Colour Green
  • Cuff Length 6 in
  • Cuff Style Gauntlet
  • Glove Back Material Leather
  • Glove Cut Gunn
  • Glove Hand Style Left and Right
  • Glove Leather Grade A, B
  • Glove Materials Cotton, Kevlar(R), Leather
  • Includes Padded Palm Yes
  • Palm Material Leather
  • Standards ANSI
  • Thumb Style Wing
  • Touchscreen Compatible No
  • Waterproof No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list