!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUT-RESISTANT GLOVES, SIZE XXXL/12, 13 IN L, CUT LEVEL A4, BLACK/WHITE, GOATSKIN

CUT-RESISTANT GLOVES, SIZE XXXL/12, 13 IN L, CUT LEVEL A4, BLACK/WHITE, GOATSKIN

SUPERIOR GLOVE

CUT-RESISTANT GLOVES, SIZE XXXL/12, 13 IN L, CUT LEVEL A4, BLACK/WHITE, GOATSKIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, SIZE XXXL/12, 13 IN L, CUT LEVEL A4, BLACK/WHITE, GOATSKIN

CUT-RESISTANT GLOVES, SIZE XXXL/12, 13 IN L, CUT LEVEL A4, BLACK/WHITE, GOATSKIN

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.64 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SUG399GKGL5-3X
  • Mfr. Model # 399GKGL5XXX
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.51 lbs

Product Details

These size XXXL/12 cut-resistant gloves are 13 inches in length and made from goatskin. These black and white gunn-cut gloves are cut level A4 and puncture level 4.

Technical Specs

  • Item Welding Glove
  • ANSI/ISEA Cut Level A4
  • ANSI/ISEA Puncture Level 3
  • Cuff Length 6 in
  • Cut-Resistance Coverage Full
  • Glove Features MIG welding glove that is ideal for all-round fabrication use, Arc flash-rated level 3 with an Arc Thermal Performance Value (ATPV) of 36 cal/cm², ParaActiv engineered yarn liner for 360 Degrees cut protection with ANSI A4 Cut Resistance, Gauntlet cuffs for increased wrist safety, Cleaning instructions: dry clean
  • Glove Materials Goatskin, Kevlar(R)
  • Palm Material Goatskin, Leather
  • Standards ANSI/ISEA 105
  • Thumb Style Wing
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Cut Load 1,675 g
  • Colour Black, White
  • Cuff Style Gauntlet
  • Glove Cut Gunn
  • Glove Hand Style Left and Right
  • Includes Double Palm No
  • Series Endura(R) 399GKGL5
  • Stitching Material Kevlar(R)
  • Size- Alpha 3XL

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list